4.5ml CF Cryogenic Vial, Internal Thread, Round-Bottom, Sterile, 100/Case

  • Mfr # 229918
  • Zoro # G305779783
product price: 
$
147.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
229918
Zoro #
G305779783
UPC #
810025334888
Country of Origin
United States

Description

Celltreat 4.5ml cf cryogenic vial, internal thread, round-bottom, sterile, 100/case features: celltreat freeze cryogenic vials are designed for storing biological material at temperatures as low as -196c, in the gas phase of liquid nitrogen available in round bottom or self-standing options celltreat product descriptions are based on the highest graduation mark on the vial. Other brands may name vials based on actual liquid capacity internal thread cap prevents contamination and uses o-ring silicone seal to ensure positive seal at any temperature caps have textured ridges to provide gripping when wearing gloves contrasting black graduations are large and easy to view large white marking area for writing also provides backdrop to enhance black graduations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews