Skip to Main Content
customer-service Help
Cellucap

Bouffant Cap, PP, White, 21 in, PK1000

Cellucap Bouffant Cap, PP, White, 21 in, PK1000 BI4HS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$73.67 ($0.07/unit)
  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 21 in
See full product details
Orders over $75 ship free.
Total: $73.67

Cellucap #BI4HS Specifications

  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 21 in
  • Material: Polypropylene
  • Package Quantity: 1,000
  • Size: M
  • Contains Latex: No
  • Lint-Free: No
  • Metal Detectable: No
  • Fabric Weight: 0.35 oz/sq yd
  • Series: No
  • Package Type: Bag
  • Item: Bouffant Cap
  • Hair and Beard Nets Size: M
  • Anti-Static: No
  • Latex-Free: Yes
  • Denier: 10 g
  • Material Weight Type: Lightweight
  • Bouffant Style: Flat
  • Standards: FFDCA & USDA which allow repeated use in direct contact with food (FDA indirect food additive regulations 177.1520)
  • Garment Style: Bouffant Cap
  • Packaging: Bag
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bouffant Cap, Color White, Denier 10 g, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Series No, Standards FFDCA & USDA which allow repeated use in direct contact with food (FDA indirect food additive regulations 177.1520), Anti-Static No, Material Weight Type Lightweight, Size M, Package Quantity 1000

Restrictions and Compliance

***

Reviews of Cellucap #BI4HS