Shop CELLUCAP
See all product information
Create Account
Hairnet, Heavyweight Nylon, 26 in Dia., Black, L, 144 PK
Mfr # HN6BKGRA
Zoro # G4748046
product price:Â
$
67.59
/pk 144, $0.47/ea
Key Features
Diameter
26 in
Material
Heavyweight Nylon
Latex-Free
Yes
Lint-Free
No
Metal Detectable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HN6BKGRA
- Zoro #
- G4748046
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 26 in
- Size
- L
- Hair and Beard Nets Size
- Universal
Details
- Item
- Hairnet
- Color
- Black
- Material
- Heavyweight Nylon
- Latex-Free
- Yes
- Lint-Free
- No
- Metal Detectable
- No
- Series
- Cellucap
- Hair and Beard Nets Item
- Hairnet
- Contains Latex
- No
- Package Type
- Box
- Fabric Weight
- 4.49 oz/sq yd
- Material Weight Type
- Heavyweight
- Packaging
- Box
- Product Type
- Hairnet
Description
Hairnet, Color Black, Diameter 26 in, Latex-Free Yes, Material Heavyweight Nylon, Material Weight Type Heavyweight, Metal Detectable No, Packaging Box, Product Type Hairnet, Series Cellucap, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.