Shop CELLUCAP
See all product information
Create Account
Hairnet, Nylon, 26 in Dia., Brown, L, 144 PK
Mfr # HN5DBGRA
Zoro # G2350546
product price:Â
$
18.49
/pk 144, $0.13/ea
Key Features
Color
Brown
Diameter
26 in
Material
Nylon
Size
L
Latex-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HN5DBGRA
- Zoro #
- G2350546
- UPC #
- 788570354005
- Country of Origin
- Multiple
Dimensions
- Diameter
- 26 in
- Size
- L
- Hair and Beard Nets Size
- Universal
- Aperture Size
- 1/4 in
Details
- Item
- Hairnet
- Color
- Brown
- Material
- Nylon
- Latex-Free
- Yes
- Lint-Free
- No
- Anti-Static
- No
- Contains Latex
- No
- Hair and Beard Nets Item
- Hairnet
- Series
- Cellucap
- Package Type
- Box
- Fabric Weight
- 0.35 oz/sq yd
- Metal Detectable
- No
- Packaging
- Box
- Material Weight Type
- Lightweight
- Standards
- ASTM-D 1929-77
- Denier
- 15 den
- Product Type
- Hairnet
Description
Hairnet, Anti-Static No, Aperture Size 1/4 in, Color Brown, Denier 15 den, Diameter 26 in, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Metal Detectable No, Packaging Box, Product Type Hairnet, Series Cellucap, Standards ASTM-D 1929-77, Package Quantity 144