Shop CELLUCAP
See all product information
Create Account
Hairnet, Polyester, 18 in Dia., Blue, S, 1000 PK
Mfr # K218HNBL
Zoro # G5079286
product price:Â
$
107.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Diameter
18 in
Material
Polyester
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K218HNBL
- Zoro #
- G5079286
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 18 in
- Size
- S
- Hair and Beard Nets Size
- S
- Aperture Size
- 1/8 in
Details
- Item
- Hairnet
- Color
- Blue
- Material
- Polyester
- Latex-Free
- Yes
- Lint-Free
- No
- Anti-Static
- No
- Series
- No
- Metal Detectable
- No
- Fabric Weight
- 1.35 oz/sq yd
- Package Type
- Bag
- Contains Latex
- No
- Hair and Beard Nets Item
- Hairnet
- Packaging
- Bag
- Garment Style
- Hairnet
- Material Weight Type
- Mediumweight
- Standards
- FDA Approved, FFDCA Certified, USDA Approved
- Netting Style
- Honeycomb
- Denier
- 30 den
- Product Type
- Hairnet
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Color Blue, Denier 30 den, Diameter 18 in, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.