Shop CELLUCAP
See all product information
Create Account
Hairnet, Nylon, 26 in Dia., White, L, 144 PK
Mfr # HN5WTGRA
Zoro # G1812264
product price:Â
$
20.95
/pk of 144, $0.15/ea
Key Features
Color
White
Diameter
26 in
Material
Nylon
Size
L
Latex-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HN5WTGRA
- Zoro #
- G1812264
- UPC #
- 788570351004
- Country of Origin
- Multiple
Dimensions
- Diameter
- 26 in
- Size
- L
- Hair and Beard Nets Size
- Universal
- Aperture Size
- 1/4 in
Details
- Item
- Hairnet
- Color
- White
- Material
- Nylon
- Latex-Free
- Yes
- Lint-Free
- No
- Anti-Static
- No
- Hair and Beard Nets Item
- Hairnet
- Series
- No
- Contains Latex
- No
- Fabric Weight
- 0.35 oz/sq yd
- Package Type
- Box
- Metal Detectable
- No
- Garment Style
- Hairnet
- Packaging
- Box
- Denier
- 15 den
- Material Weight Type
- Lightweight
- Standards
- ASTM-D 1929-77
- Product Type
- Hairnet
Description
Hairnet, Anti-Static No, Aperture Size 1/4 in, Color White, Denier 15 den, Diameter 26 in, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Metal Detectable No, Packaging Box, Product Type Hairnet, Series No, Standards ASTM-D 1929-77, Package Quantity 144