Shop All Disposable Shoe Covers
Cellucap
Shoe Covers, Slip Resist, XL, White, PK300
Mfr # 28033W
Zoro # G5079426
product price: $50.85
/pk 300, $0.17/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size XL
- Named Size XL
- Color White
- Closure Type Elastic
Product Information
- Brand Cellucap
- MFR # 28033W
- Zoro # G5079426
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 12 to 15 |
Shoe and Boot Cover Height Range | Ankle |
Fits Shoe Size | 11 to 14 |
Shoe Size Maximum | 14 |
Overall Height | 7 1/4 in |
Shoe Size Minimum | 11 |
Shoe and Boot Cover Size | 12, 13, 14 |
Mens Shoe Size - Minimum | 11 |
Mens Shoe Size - Maximum | 14 |
Details
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant Yes, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material Polypropylene, Mens Shoe Size - Maximum 14, Mens Shoe Size - Minimum 11, Metal Detectable No, Named Size XL, Overall Height 7 1/4 in, Packaging Bulk, Product Type Shoe Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9M)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 38)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-2X (45001-30-1-GRN-2X)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK100 (28033GRA)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK300 (28033BGRA)
- CELLUCAP Shoe Covers, Polyethylene, 9 in Overall Height, Elastic Closure, Blue, XL, Pack of 300 (26011B)
- CELLUCAP Shoe Cover, PP, 5.5 mil, 6-1/2 In, Wht, PK300 (2602W)
- ONGUARD Boot Covers, Slip Resist Sole, L, Yellow, PR (9759000)
- KLEENGUARD Lite Duty Shoe Cover Univ BLU Elastic Ambi 300/Cs (36811)
- SAFE HANDLER Kleen Walk Non-Woven Disposable Boot, Shoe Cover, Blue (120-Pack) (SH-ES-PPSG-BL-120)
- Cellucap Disposable Shoe Covers