Shop CEMBRE

FML DISC TERM, PC FY INS, YLW, 12-10 (4-6) TB 0.25X0.03, 100PK

  • Mfr # GF-F608P
  • Zoro # G925077436

product price: 
$
77.75
/pk of 100, $0.78/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GF-F608P
Zoro #
G925077436
UPC #
-
Country of Origin
Unknown

Description

GF-F608P. F-FP Female disconnect connector, fully insulated in polycarbonate, partially reinforced, for copper conductors, halogen free. Minimum operating temperature -20 degrees celsius. Maximum operating temperature 115 degrees celsius. Threshold of operating temperature for short periods 130 degrees celsius. Barrel reinforcement ring Yes. Type of insulation Full. Easy insertion input Yes. Surface treatment tin plating. Conductor body material Brass. Insulated cover material Polycarbonate. Halogen free Yes. Customs code 85366990. ROHS compliant Yes. EN 45545-2 certification(R22) HL2. EN 45545-2 certification(R23) HL3. Self-extinguishing fire class according to UL 94 V0

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.