Shop CEMBRE
Create Account
PANEL PLATE ADHESIVE MG-VRT-A 52 X 107 WHITE, 50PK
- Mfr # 88903-HF
- Zoro # G225077020
product price:Â
$
509.99
/pk of 50, $10.20/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88903-HF
- Zoro #
- G225077020
- UPC #
- -
- Country of Origin
- Unknown
Description
88903-HF. MG-VRT-A-HF Adhesive panel plates, pre-cut, polycarbonate, halogen free. Minimum operating temperature -40 degrees celsius. Maximum operating temperature 120 degrees celsius. Minimum application temperature 10 degrees celsius. Maximum application temperature 40 degrees celsius. Type of adhesive Acrylic-based adhesive. Material Polycarbonate. Silicone-free Yes. Halogen free Yes. Thickness (S) 0.5 mm. Customs code 39199080. ROHS compliant Yes. Self-extinguishing fire class according to UL 94 V0. EN ISO 4892-2 Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.