Shop CEMBRE
Create Account
RING TERM, PA6.6 INS, YLW, COND 12-10 (4-6) STUD #10, 100PK
- Mfr # GKY-M5
- Zoro # G025077466
product price:Â
$
135.99
/pk of 100, $1.36/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GKY-M5
- Zoro #
- G025077466
- UPC #
- -
- Country of Origin
- Unknown
Description
GKY-M5. KY-M Anti-vibration reinforced ring terminal, pre-insulated with PA6.6, for copper conductors, halogen free. Minimum operating temperature -20 degrees celsius. Maximum operating temperature 105 degrees celsius. Threshold of operating temperature for short periods 110 degrees celsius. Number of holes on the palm 1. Barrel reinforcement ring Yes. Type of insulation Insulated barrel. Easy insertion input Yes. Surface treatment tin plating. Reinforced with anti-vibration collar Yes. Conductor body material Electrolitic copper with purity above 99.95%. Insulated cover material Polyamide. Annealing Yes. Halogen free Yes. Customs code 85369010. ROHS compliant Yes. EN 45545-2 certification(R22) HL1. Self-extinguishing fire class according to UL 94 V2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.