Shop CEMBRE
Create Account
RING TERM, PVC INS, BLUE, COND 16-14 (1.5-2.5) STUD 1/4, 100PK
- Mfr # BF-M6
- Zoro # G825076621
product price:Â
$
27.15
/pk of 100, $0.27/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF-M6
- Zoro #
- G825076621
- UPC #
- -
- Country of Origin
- Unknown
Description
BF-M6. F-M Ring terminal, pre-insulated with PVC, for copper conductors. Minimum operating temperature -20 degrees celsius. Maximum operating temperature 75 degrees celsius. Threshold of operating temperature for short periods 90 degrees celsius. Number of holes on the palm 1. Type of insulation Insulated barrel. Easy insertion input Yes. Surface treatment tin plating. Conductor body material Electrolitic copper with purity above 99.95%. Insulated cover material Polyvinylchloride PVC. Annealing Yes. Customs code 85369010. ROHS compliant Yes. EN 45545-2 certification(R22) HL2. EN 45545-2 certification(R23) HL3. Self-extinguishing fire class according to UL 94 V0. UL standard 486A-486B
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.