Shop CEMBRE

TUBE LUG, PA6.6 INS, BLACK, FLEX COND 1/0 (50.0) STUD 3/8, 25PK

  • Mfr # ANE12-M10
  • Zoro # G125076826

product price: 
$
128.99
/pk of 25, $5.16/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ANE12-M10
Zoro #
G125076826
UPC #
-
Country of Origin
Unknown

Description

ANE12-M10. ANE-M Fine stranded Ring terminal, pre-insulated with pa 6.6, for ultra flexible copper conductors class 5 and 6. Minimum operating temperature -20 degrees celsius. Maximum operating temperature 115 degrees celsius. Threshold of operating temperature for short periods 130 degrees celsius. Spy hole Yes. Number of holes on the palm 1. Insulated cover colour Black. Type of insulation Insulated barrel. Easy insertion input Yes. Surface treatment tin plating. Compatible cable class 5 and 6 class, CEI 20-29. Conductor body material Electrolitic copper with purity above 99.95%. Insulated cover material Polyamide. Annealing Yes. Customs code 85369010. ROHS compliant Yes. EN 45545-2 certification(R22) HL2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.