This item is Discontinued.

Cemg 2 LANE DRIVE THROUGH RX/VACCINATION SHELTER 30X30 S5032

This item is Discontinued.

Cemg

2 LANE DRIVE THROUGH RX/VACCINATION SHELTER 30X30 (Discontinued)

Mfr # S5032
Zoro # G204416390
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S5032
Zoro #
G204416390
UPC #
-
Country of Origin
China

Details

Weight
850

Description

Practical Design, Durable Construction
Deploy with minimal support staff
Designed and tested to withstand 60 mph winds
RF Welded seams in support tubes for superior strength– No glues used
Heavy duty 1100 Dtex polyester shell coated with plastomer on both sides
Resistant to fire, UV, chemicals and mildew
Powerful blower inflates structure in under 3 to 6minutes depending on size
HVAC ready with built in plenum
Attachment rings for lighting and Oxygen lines throughout
Modular Design: Several structures can be quickly interconnected utilizing the ANTEROOM
Sealable doors provide ample width for passage of a standard rolling stretcher
Ground floor attached to sidewalls to minimize trip hazard
Floor is DIY replaceable without special tools.
Windows with roll-up covers provide ventilation and rain protection with clear see-thru vinyl and screened layers.
Extremely stable, withstands winds up to 60 mph when tethered 4 Heavy duty bungee spring tie-down points at each corner. Additional stake points available for additional stability.
Fully integrated fly cover is reflective metallic silver to help moderate heat
Contain fittings for both electric inflator/deflator and SCBA bottle
Assembly and repair tool kit including spare valves is included (Glue not included)
Whip compatible with SCBA bottle
Tie-downs featuring elastic stress relief
Heavy duty steel tent pegs
Air Guard System
Available with permanent lighting system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.