Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L2040
- Zoro #
- G404417944
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 83
- Length
- 33
- Height
- 21
Details
- Weight
- 27
Description
Product Features
Fully ADA compliant
750 lb working capacity
Heavy Duty fully locking legs ensure no leg collapse
Locking fold down safety rails attached to aluminum frame. (OPTIONAL)
Exclusive “sling deck” design eliminates need for metal springs. (no pinching skin or pulling hair or rust)
Heavy Duty, fully locking head support allows for multiple head positions with no slip either up or down
Trendelenburg foot elevator with 2 positions
“Egg Carton” High Density foam mattress
Water proof/ Fire proof vinyl mattress is hypo- allergenic, sewn with Kevlar and is built to California hotel bedding standards
Mattress straps to frame to prevent sliding
Deck measures 83′′ L x 33′′ W with a 21′′ Height for easy wheelchair access
Medical bed folds to 41′′ H x 33′′ W x 8′′ D to allow for easy storage (approximate weight 27 lb)
Soft vinyl foot caps to prevent slip and protect floor area.
IV pole included
Fully ADA compliant
750 lb working capacity
Heavy Duty fully locking legs ensure no leg collapse
Locking fold down safety rails attached to aluminum frame. (OPTIONAL)
Exclusive “sling deck” design eliminates need for metal springs. (no pinching skin or pulling hair or rust)
Heavy Duty, fully locking head support allows for multiple head positions with no slip either up or down
Trendelenburg foot elevator with 2 positions
“Egg Carton” High Density foam mattress
Water proof/ Fire proof vinyl mattress is hypo- allergenic, sewn with Kevlar and is built to California hotel bedding standards
Mattress straps to frame to prevent sliding
Deck measures 83′′ L x 33′′ W with a 21′′ Height for easy wheelchair access
Medical bed folds to 41′′ H x 33′′ W x 8′′ D to allow for easy storage (approximate weight 27 lb)
Soft vinyl foot caps to prevent slip and protect floor area.
IV pole included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
