MP900SC-001 Elong Wood with Safe Close White Mansfield Premium Toilet Seat
- Mfr # MP900SC-001
- Zoro # G303783768
product price:Â
$
64.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP900SC-001
- Zoro #
- G303783768
- UPC #
- 17053013697
- Country of Origin
- China
Description
Elong Wood with Safe Close White Mansfield Premium Toilet Seat
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Elong Wood with Safe Close White Mansfield Premium Toilet Seat
- Dimension: 2 x 14.5 x 21 in.
- Cube: 609
- Air Inlet: 1/4 In. NPT
- Air Rating: 3.8 SCFM
- Country of Origin Code: Taiwan, Republic of China
- Drive Size: 3/8 In.
- Min Hose Size: 3/8"
- Minimum Hose Size: 3/8 In.
- Operating Speed: 9500 rpm
- Torque: 50 to 430 Ft./Lb.
- Weight: 6.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.