This item is Discontinued.

This item is Discontinued.
Apple Watch Wrist Band (Discontinued)
Mfr #
OC-CCU-ABAB00A
Zoro #
G0171800
UPC # 731969889428
Country of Origin Unknown
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OC-CCU-ABAB00A
- Zoro #
- G0171800
- UPC #
- 731969889428
- Country of Origin
- Unknown
- Compatible With
- Apple Watch Series 1,2,3,4,5Watch - 42mmWatch - 44mm
- Adjustable
- Yes
- Durability
- Scratch Resistant, Water Resistant
- Attachment Method
- Pin-and-tuck
- Item
- Smartwatch Band
- Color
- Charcoal
- Material
- Silicone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.