This item is Discontinued.

This item is Discontinued.
Apple Watch Wrist Band (Discontinued)
Mfr #
OC-FSU2-ABAA00A
Zoro #
G0174092
UPC # 731969889145
Country of Origin Unknown
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC-FSU2-ABAA00A
- Zoro #
- G0174092
- UPC #
- 731969889145
- Country of Origin
- Unknown
Details
- Compatible With
- Apple Watch Series 1,2,3,4,5. Watch - 42mm, Watch - 44mm
- Item
- Smartwatch Band
- Material
- Silicone
- Attachment Method
- Pin-and-tuck
- Color
- Black
- Features
- Adjustable; Scratch Resistant
Restrictions
This item has been restricted from sale in the following states:
CA