This item is Discontinued.

This item is Discontinued.
Apple Watch Wrist Band (Discontinued)
Mfr #
OC-GTOWN-AAAB00A
Zoro #
G0181092
UPC # 731969883471
Country of Origin Unknown
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OC-GTOWN-AAAB00A
- Zoro #
- G0181092
- UPC #
- 731969883471
- Country of Origin
- Unknown
- Compatible With
- Apple Watch Series 1,2,3,4,5Watch - 38mmWatch - 40mm
- Adjustable
- Yes
- Attachment Method
- Pin-and-tuck
- Durability
- Water Resistant, Scratch Resistant
- Material
- Silicone
- Item
- Smartwatch Band
- Color
- Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.