This item is Discontinued.

This item is Discontinued.
Apple Watch Wrist Band (Discontinued)
Mfr #
OC-LT-AAAG00A
Zoro #
G0183682
UPC # 731969888988
Country of Origin Unknown
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OC-LT-AAAG00A
- Zoro #
- G0183682
- UPC #
- 731969888988
- Country of Origin
- Unknown
- Compatible With
- Apple Watch Series 1,2,3,4,5Watch - 38mmWatch - 40mm
- Durability
- Water Resistant, Scratch Resistant
- Attachment Method
- Pin-and-tuck
- Adjustable
- Yes
- Color
- White
- Material
- Silicone
- Item
- Smartwatch Band