This item is Discontinued.

This item is Discontinued.
UNIVERSITY OF CALIFORNIA-IRVINE-APPLE WATCH WRIST BAND, 42-44MM, WHITE MATTE, CL (Discontinued)
Mfr #
OC-UCI-ABAG00A
Zoro #
G0146372
UPC # 731969890585
Country of Origin China
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC-UCI-ABAG00A
- Zoro #
- G0146372
- UPC #
- 731969890585
- Country of Origin
- China
Details
- Compatible With
- Apple Watch Series 1,2,3,4,5. Watch - 42mm, Watch - 44mm
- Material
- Silicone
- Color
- White
- Item
- Smartwatch Band
- Features
- Adjustable; Scratch Resistant
- Attachment Method
- Pin-and-tuck
Description
ASSIC V1