This item is Discontinued.

This item is Discontinued.
University Of North Texas-Apple Watch Wrist Band, 42-44Mm, Black (Discontinued)
Mfr #
OC-UNT-ABAA00A
Zoro #
G0144080
UPC # 731969888599
Country of Origin Unknown
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC-UNT-ABAA00A
- Zoro #
- G0144080
- UPC #
- 731969888599
- Country of Origin
- Unknown
Details
- Compatible With
- Apple Watch Series 1,2,3,4,5. Watch - 42mm, Watch - 44mm
- Color
- Black
- Material
- Silicone
- Attachment Method
- Pin-and-tuck
- Item
- Smartwatch Band
- Features
- Adjustable; Scratch Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.