This item is Discontinued.

This item is Discontinued.
MP ESSENTIAL MICRO SDXC CARD, UHS1,128GB (Discontinued)
Mfr #
S1-MSDXU1-128G
Zoro #
G9420314
UPC # 851718004008
Country of Origin United States
Category USB Flash Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-MSDXU1-128G
- Zoro #
- G9420314
- UPC #
- 851718004008
- Country of Origin
- United States
Dimensions
- Width
- 0.4"
- Length
- 0.6"
- Thickness
- 39.4 mil
Details
- Item
- microSDXC
- Storage Capacity
- 128 GB
- Speed Class Rating
- Class 10/UHS-I (U1)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.