This item is Discontinued.

This item is Discontinued.
Texas Christian University V2-Apple Watch Wrist Band, 38-40Mm, (Discontinued)
Mfr #
OC-TCU2-AAAB00A
Zoro #
G0135662
UPC # 731969888339
Country of Origin Unknown
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC-TCU2-AAAB00A
- Zoro #
- G0135662
- UPC #
- 731969888339
- Country of Origin
- Unknown
Details
- Compatible With
- Apple Watch Series 1,2,3,4,5. Watch - 38mm, Watch - 40mm
- Attachment Method
- Pin-and-tuck
- Color
- Charcoal
- Features
- Adjustable; Scratch Resistant
- Item
- Smartwatch Band
- Material
- Silicone
Restrictions
This item has been restricted from sale in the following states:
CA