This item is Discontinued.

This item is Discontinued.
Texas Tech University-Apple Watch Wrist Band, 38-40Mm, White Matte, (Discontinued)
Mfr #
OC-TTU-AAAG00A
Zoro #
G0139162
UPC # 731969885017
Country of Origin Unknown
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC-TTU-AAAG00A
- Zoro #
- G0139162
- UPC #
- 731969885017
- Country of Origin
- Unknown
Details
- Compatible With
- Apple Watch Series 1,2,3,4,5. Watch - 38mm, Watch - 40mm
- Material
- Silicone
- Features
- Adjustable; Water Resistant
- Color
- White
- Item
- Smartwatch Band
- Attachment Method
- Pin-and-tuck
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.