This item is Discontinued.

This item is Discontinued.
University Of Central Florida V2-Apple Watch Wrist Band, 42-44Mm, (Discontinued)
Mfr #
OC-UCF2-ABAB00A
Zoro #
G0143091
UPC # 731969890516
Country of Origin Unknown
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OC-UCF2-ABAB00A
- Zoro #
- G0143091
- UPC #
- 731969890516
- Country of Origin
- Unknown
- Compatible With
- Apple Watch Series 1,2,3,4,5. Watch - 42mm, Watch - 44mm
- Features
- Adjustable; Water Resistant
- Item
- Smartwatch Band
- Attachment Method
- Pin-and-tuck
- Material
- Silicone
- Color
- Charcoal