Shop CENTRAL DESIGN
Create Account
100-68-665 Cillo 1 in. Curtain Rod; 66-120 in. - Satin Nickel
- Mfr # 100-68-665
- Zoro # G403847032
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100-68-665
- Zoro #
- G403847032
- UPC #
- 657379988202
- Country of Origin
- China
Description
Features
- Cillo 1" Curtain Rod
- Decorate your window treatment with timeless 1" curtain rod that bring a sophisticated look into your home
- Matching double rod
- Color: Satin Nickel
- Size: 1 in.
- Rod Size: 66-120 in.
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.