Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160
Zoro #
G8631741
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
2.36"
Tape Length
600"
Outside Width
2.36
Outside Length
600
Width
2
Details
Item
Water-Activated Tape
Tape Adhesive
#410 Starch Based Adhesive
Tape Color
Natural
Tape Application
Hand
Color
NATURAL
Tape Paper Weight
2.88 lbs.
Series
160
Adhesive
#410 Starch Based Adhesive
Type
Water Activated Tape
Application
For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets.
Description
Tape Application Hand, Water-Activated Tape, Message Not Applicable, Series 160, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.