This item is Discontinued.

This item is Discontinued.
Centric 104.10290 Centric Posi-Quiet Semi-Metallic Disc Brake Pad Sets (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104.10290
- Zoro #
- G804272686
- UPC #
- 80589030899
- Country of Origin
- China
Dimensions
- Height
- 74.2 mm
- Thickness (mm)
- 14.5 mm
- Width (mm)
- 97 mm
Details
- Includes
- Mounting Hardware; Pad Shims; Pad Wear Sensor
- Features
- Prepared For Pad Wear Sensor
- Count
- 8
- Friction Material
- Semi-Metallic
- Grade
- Ultra-Premium
- Friction Material Attachment
- Integrally Molded
Description
Centric Posi-Quiet Semi-Metallic Disc Brake Pad Sets
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.