This item is Discontinued.

This item is Discontinued.
Clutch Master Cylinder 1998-2002 Kia Sportage 2.0L (Discontinued)
Mfr #
136.50003
Zoro #
G3653432
UPC # 805890024071
Country of Origin China
Category Master Cylinders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 136.50003
- Zoro #
- G3653432
- UPC #
- 805890024071
- Country of Origin
- China
Dimensions
- Bore Diameter
- 15.875 mm
- Port Size
- M10-1.0
Details
- Item
- Clutch Master Cylinder
- Port Type
- Inverted Flare
Description
Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Product is manufactured under the highest quality standards by OEM and OES manufacturers.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.