This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 306.06550
- Zoro #
- G8315667
- UPC #
- 805890691129
- Country of Origin
- Unknown
Dimensions
- Height
- 56.6 mm
- Width (mm)
- 220.2 mm
- Thickness (mm)
- 18.7 mm
- Inner Pad Width
- 8.669 in
- Inner Pad Thickness
- 0.736 in
- Outer Pad Height
- 2.228 in
- Inner Pad Height
- 2.228 in
- Outer Pad Thickness
- 0.736 in
- Outer Pad Width
- 8.669 in
Details
- Material
- Semi-Metallic
- Includes
- Mounting Hardware; Pad Shims
- Count
- 4
- Friction Material Attachment
- Integrally Molded
- Grade
- Fleet
Description
Fleet Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.