Shop All Master Cylinders
Centric Parts
Premium Clutch Slave Cylinder, 138.44101
Mfr # 138.44101
Zoro # G600569096
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 19.05 mm
- Port Type Inverted Flare
- Port Size M10-1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 138.44101
- Zoro # G600569096
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Diameter | 19.05 mm |
Port Size | M10-1.0 |
Details
Port Type | Inverted Flare |
Item | Clutch Slave Cylinder |
Description
Premium Clutch Slave Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1250W 120V, 1-1/4in. Plug Detroit Diesel, International (3500044)
- LIPPERT ELECTRIC TONGUE JACK (BLACK) 3500# (285318)
- SALTDOGG 4.4 Cubic Foot Manual Tailgate Spreader (TGSUV1B)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AF850/1F)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.34019 (130.34019)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Centric 134.40108 Centric Premium Wheel Cylinders (134.40108)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71022 (355-71022)
- Centric Parts Master Cylinders