146002-011718 18 oz Creed Sparring & Boxing Glove - Black & White

  • Mfr # 146002-011718
  • Zoro # G603955186
product price: 
$
151.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
146002-011718
Zoro #
G603955186
UPC #
14215498255
Country of Origin
Pakistan

Description

This specially designed sparring glove features a large, curved design to help avoid scrapes and cuts during sparring as well as large hand compartments which allow room for pre wrapped hands.

Features
  • Full-grain leather construction for strength and durability
  • High-density latex foam padding helps absorb and reduce the force of impact
  • Nylon linings provide breathability
  • Oversize, curved design
  • Full-size hand wraps for secure wear
Specifications
  • Color: Black/White
  • Capacity: 18 oz
  • Country of Origin: Pakistan
  • Weight: 2.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews