07190 Reciprocating Saw Blade Metal 8/10 Teeth X 12 in 1 Piece
- Mfr # 07190
- Zoro # G424977275
product price:Â
$
6.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07190
- Zoro #
- G424977275
- UPC #
- 081838071905
- Country of Origin
- Unknown
Description
CENTURY DRILL AND TOOL RECIPROCATING SAW BLADE MODEL 07190
Engineered for demanding metal cutting tasks, the Century Drill and Tool 07190 reciprocating saw blade is designed to deliver controlled, efficient cuts in a wide range of ferrous materials. Its extended length and variable tooth design support straight tracking and long service life in professional and industrial applications.
DETAILS
- Manufacturer: Century Drill and Tool
- Model Number: 07190
- Product Type: Reciprocating saw blade
- Blade Length: 12 in
- Teeth Configuration: 8/10 teeth per in
- Primary Material: Bi metal steel
- Color: Silver
- Intended Cutting Material: Metal
- Package Contents: One reciprocating saw blade
- Number of Items Included: 1 piece
KEY FEATURES
- Tooth Design: Variable 8/10 teeth per in for balanced speed and smooth cuts in metal
- Blade Length: 12 in for extended reach in deep or structural cuts
- Material Construction: Bi metal steel for flexibility and resistance to tooth breakage
- Durability: Designed to withstand continuous cutting in hard metals
- Compatibility: Fits standard reciprocating saws that accept 12 in blades
- Chemical Ingredients: None
- Warnings: Always wear eye and hand protection during use and ensure blade is securely installed before operation
APPLICATIONS
- Cutting steel pipe and conduit
- Trimming metal studs and framing components
- Demolition and remodeling work involving metal
- Fabrication and maintenance tasks requiring controlled metal cutting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.