Shop CENTURY DRILL & TOOL
Create Account
07690 Reciprocating Saw Metal Blade
- Mfr # 07690
- Zoro # G624993747
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07690
- Zoro #
- G624993747
- UPC #
- 081838076900
- Country of Origin
- Unknown
Description
CENTURY DRILL & TOOL 07690 RECIPROCATING SAW METAL BLADE
The CENTURY DRILL & TOOL 07690 Reciprocating Saw Metal Blade is engineered for fast, controlled cutting in metal applications where durability and precision are critical. As part of the Metal Series, this blade features cobalt enhanced bi metal construction that delivers extended cutting life while maintaining flexibility to reduce breakage. Its variable tooth pattern supports smooth starts and efficient material removal, making it a dependable choice for professional and industrial use.
DETAILS
- Manufacturer: Century Drill and Tool
- Model Number: 07690
- Series: Metal Series
- Blade Type: Reciprocating saw metal cutting blade
- Package Contents: One metal reciprocating saw blade
- Items Included: 1 blade per package
- Intended Cutting Materials: Metal profiles, tubing, and pipe
KEY FEATURES
- Color: Gray
- Size: 6 in blade length
- Dimensions: 6 in length x 1 in width x 0.042 in thickness
- Materials: Cobalt bi metal with shock absorbing alloy backbone
- Teeth Per Inch: 8/10 TPI variable pitch
- Shank Type: Universal 1/2 in shank
- Series: Metal Series
- Warnings: Proposition 65 warning for California residents
APPLICATIONS
- Cutting thin to medium gauge metal
- Trimming metal conduit and pipe
- General fabrication and repair work
- Maintenance tasks involving steel or aluminum components
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.