07698 Reciprocating Saw Blade Metal
- Mfr # 07698
- Zoro # G524994790
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07698
- Zoro #
- G524994790
- UPC #
- 081838076986
- Country of Origin
- Unknown
Description
CENTURY DRILL & TOOL 07698 RECIPROCATING SAW BLADE METAL
Designed for dependable performance in metal cutting applications, the CENTURY DRILL & TOOL 07698 Reciprocating Saw Blade is part of the Metal Series built for strength, accuracy, and long service life. Its cobalt bi metal construction balances rigidity and flexibility, helping the blade maintain clean cuts while resisting tooth breakage during demanding jobs. This blade is ideal for controlled cuts in metal profiles and pipe where precision and durability are required.
DETAILS
- Manufacturer: Century Drill and Tool
- Model Number: 07698
- Series: Metal Series
- Blade Type: Reciprocating saw metal cutting blade
- Package Contents: One metal reciprocating saw blade
- Items Included: 1 blade per package
- Intended Cutting Materials: Metal profiles, tubing, and pipe
KEY FEATURES
- Color: Gray
- Size: 6 in blade length
- Dimensions: 6 in length x 1 in width x 0.042 in thickness
- Materials: Cobalt bi metal with shock absorbing alloy backbone
- Teeth Per Inch: 10 TPI
- Shank Type: Universal 1/2 in shank
- Series: Metal Series
- Warnings: Proposition 65 warning for California residents
APPLICATIONS
- Cutting thin to medium gauge metal
- Trimming metal conduit and pipe
- Maintenance and repair work involving steel or aluminum
- Light fabrication and workshop metal cutting tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.