Shop CENTURY DRILL & TOOL
Create Account
07990 Reciprocating Metal Saw Blade E 8/10 Teeth X 9 in 1 Piece
- Mfr # 07990
- Zoro # G824980141
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07990
- Zoro #
- G824980141
- UPC #
- 081838079901
- Country of Origin
- Unknown
Description
CENTURY DRILL & TOOL RECIPROCATING METAL SAW BLADE E 8/10 TPI 9 IN
The CENTURY DRILL & TOOL 07990 Reciprocating Metal Saw Blade is engineered for aggressive metal cutting where durability and cutting efficiency are essential. Featuring a coarse 8/10 tooth configuration, this blade delivers fast material removal while maintaining control in thicker metal applications. The 9 in blade length provides extended reach for demolition, fabrication, and repair tasks when used with compatible reciprocating saws.
DETAILS
- Manufacturer: Century Drill And Tool
- Model Number: 07990
- Product Type: Reciprocating saw blade
- Blade Length: 9 in
- Tooth Configuration: 8/10 teeth per in
- Cutting Material: Metal
- Material Composition: Bi metal steel
- Operating Compatibility: Standard reciprocating saws
- Package Contents: Reciprocating saw blade
- Items Included: 1
- Packaging Type: Single unit retail pack
KEY FEATURES
- Coarse Tooth Design: 8/10 teeth per in optimized for faster cutting in thicker metals
- Bi Metal Construction: Hardened cutting teeth bonded to a flexible steel body for extended service life
- Long Blade Profile: 9 in length enhances reach in demolition and repair applications
- High Strength Performance: Designed to resist tooth breakage under heavy cutting loads
- Heat Resistant Design: Maintains cutting efficiency during prolonged use
- Professional Grade Durability: Built for demanding jobsite and workshop environments
APPLICATIONS
- Metal cutting: Thick steel and heavy gauge materials
- Pipe cutting: Steel and non ferrous metal pipe
- Demolition work: Removal of metal components and fasteners
- Fabrication tasks: General purpose metal cutting
- Maintenance work: Cutting brackets, supports, and metal assemblies
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.