Shop CENTURY DRILL & TOOL
Create Account
22131 31/64IN, 5-7/8IN Brite Drill Bit High Speed Steel Jobber Length Drill Bit
- Mfr # 22131
- Zoro # G524978806
product price:
$
7.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22131
- Zoro #
- G524978806
- UPC #
- 081838221317
- Country of Origin
- Unknown
Description
Century 22131 31/64IN x 5-7/8IN Brite High Speed Steel Jobber Length Drill Bit:
Key Features- Material: Premium-grade High Speed Steel (HSS)
- Finish: Brite (uncoated) for clean visibility and reduced friction
- Point Type: 135° Quick-Cut Point
- Self-centering
- No center punch needed
- Penetrates faster with less pressure
- Prevents walking or wandering on the surface
- Shank Design: Ground flats for tight chucking, even with keyless chucks
- Durability: Offers up to 4× life rating compared to standard 135° point bits
- Bit Diameter: 31/64 inch (0.4844 in)
- Overall Length: 5-7/8 inches
- Point Angle: 135 degrees
- Shank Type: Straight
- Cutting Direction: Right-hand
- Materials: Suitable for general-purpose drilling in:
- Wood
- Metal
- Plastic
- Use Case: Ideal for industrial, automotive, and DIY tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.