22132 1/2IN, 6IN Brite Drill Bit High Speed Steel Jobber Length Drill Bit
- Mfr # 22132
- Zoro # G924994048
product price:Â
$
8.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22132
- Zoro #
- G924994048
- UPC #
- 081838221324
- Country of Origin
- Unknown
Description
Jobber Length Drill Bit, 1/2 in, 6 in Overall Length, Straight Shank, Quick-Cut Point, 135 deg Point, Right Hand Cutting, High Speed Steel, No, Applicable Materials: Metal, Plastic, Wood
Features:
- Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood, metal and plastic
- No center punch needed: Century 135-degree quick-cut points are self-centering and penetrate faster with less pressure
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.