37410 Taper Countersink No. 10 - 0.25 in. Hex Shank

  • Mfr # 37410
  • Zoro # G704040781
product price: 
$
17.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37410
Zoro #
G704040781
UPC #
81838374105
Country of Origin
China

Description

Countersinks Drill The Correct Pilot Hole And Recess Fo Countersinking All In One Step. Adjustable Four-Cutter Counterbore For Fast, Smooth Cuts In All Types Of Wood And Plastic. Loosen To Adjust The Depth For Variable Length Screws. Drillls Are Tapered To Match Teh Profile Of Traditional Woodworking Screws. Wood Boring Countersinks.

Features
  • Taper Countersink No. 10 - 0.25 in. Hex Shank
Specifications
  • Dimension: 1 x 4 x 7 in.
  • Cube: 28
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews