Shop CENTURY DRILL & TOOL

4337 Hacksaw Blade High Speed Steel - 12 in. x 18T

  • Mfr # 4337
  • Zoro # G004002458

product price: 
$
12.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4337
Zoro #
G004002458
UPC #
81838043377
Country of Origin
China

Description

Hacksaw blade. High speed steel. High speed steel hacksaw blade offers a wavy tooth pattern for cutting wood plastic PVC soft metal and hard metal. For cutting 1/4-Inch to 1-Inch thick materials.

Features
  • Hacksaw Blade High Speed Steel - 12 in. x 18T
Specifications
  • Dimension: 0.75 x 1.75 x 15 in.
  • Cube: 19.69
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.