Shop CENTURY DRILL & TOOL
Create Account
5910 Door Lock Set Metal - 4 Piece
- Mfr # 5910
- Zoro # G904040802
product price:Â
$
63.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5910
- Zoro #
- G904040802
- UPC #
- 81838059101
- Country of Origin
- China
Description
Door Lock Set Metal - 4 Piece
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Set included:- Easy guide 1",2-1/8" bi-metal hole saws and complete arbor. For use on all metal doors.
- Dimension: 4.63 x 7.13 x 8.5 in.
- Cube: 280.6
- Material: Metal Steel
- Weight: 0.73 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.