Shop CENTURY DRILL & TOOL

64201 Nail Setter Set; 0.031 - 4 in.

  • Mfr # 64201
  • Zoro # G504040691

product price: 
$
14.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
64201
Zoro #
G504040691
UPC #
81838642013
Country of Origin
China

Description

Nail sets are for recessing nails in all types of wood. Perfect for nails in hidden or hard to reach areas. 1/32".

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Nail Setter Set, 0.031 - 4 in.
Specifications
  • Dimension: 1 x 4 x 7 in.
  • Cube: 28
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.