68585 Keyless Drill Chuck; 0.25 in. Shank

  • Mfr # 68585
  • Zoro # G404041033
product price: 
$
21.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68585
Zoro #
G404041033
UPC #
81838685850
Country of Origin
China

Description

Keyless drill chuck. Converts screw gun into a standard chuck. Accepts round shanks.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Keyless Drill Chuck, 0.25 in. Shank
Specifications
  • Dimension: 1 x 4 x 10 in.
  • Cube: 40
  • Weight: 0.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews