Shop CENTURY DRILL & TOOL

68599 Decter Drywall Driver No. 2R; 2.375 in.

  • Mfr # 68599
  • Zoro # G304148474

product price: 
$
25.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
68599
Zoro #
G304148474
UPC #
81838685997
Country of Origin
China

Description

Decter drywall driver. Converts standard electric drill into a power screw gun. Set hex screws flush in gypsum board, plywood, decking and other materials.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Decter Drywall Driver No. 2R, 2.375 in.
Specifications
  • Dimension: 1.5 x 4.75 x 6.25 in.
  • Cube: 44.53
  • Weight: 0.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.