Shop CENTURY DRILL & TOOL
Create Account
73214 Screw Extractor Set - 6 Piece
Mfr # 73214
Zoro # G504001098
product price:Â
$
35.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73214
- Zoro #
- G504001098
- UPC #
- 81838732141
- Country of Origin
- China
Description
Screw Extractor Set - 6 Piece
Square flute screw extractors are used when a screw or bolt has broken off while still in the fastening hole. Ideal for thin wall extractions. Will not spread the wall as it extracts. Thin-gentle removal.
Specifications- Dimension: 1.5 x 6 x 8.25 in.
- Cube: 74.25
- Material: Multi
- Weight: 0.46 lbs