74043 Utility Knife Folding
- Mfr # 74043
- Zoro # G224980604
product price:Â
$
14.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74043
- Zoro #
- G224980604
- UPC #
- 081838740436
- Country of Origin
- Unknown
Description
CENTURY DRILL AND TOOL CARPET KNIFE WITH BLADES MODEL 74044
The Century Drill and Tool 74044 carpet knife with blades is built for reliable cutting performance in flooring and material trimming applications. Designed for control and durability, this knife features a comfortable molded handle and a replaceable blade system to support extended use. Supplied ready for work, it is suited for professional installers as well as general maintenance and renovation tasks.
DETAILS
- Manufacturer: Century Drill and Tool
- Model Number: 74044
- Product Type: Carpet knife
- Handle Material: Molded plastic
- Blade Type: Replaceable carpet knife blade
- Color: Red and black
- Intended Use: Carpet and flooring cutting
- Package Contents: Carpet knife with installed blade and additional blades
- Items Included: 1 pc
KEY FEATURES
- Replaceable Blade Design: Allows quick blade changes to maintain cutting performance
- Molded Handle Construction: Provides a secure and comfortable grip during use
- Balanced Knife Profile: Supports controlled cutting through flooring materials
- Ready To Use Package: Supplied with blades for immediate operation
- High Visibility Finish: Red and black handle improves tool identification on the job
APPLICATIONS
- Cutting carpet and carpet backing
- Trimming vinyl and flooring materials
- General flooring installation tasks
- Remodeling and renovation projects
- Workshop and maintenance cutting needs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.