Shop CENTURY DRILL & TOOL

75504 Masonry Grinding Wheel Type27 - 4.5 x 0.25 in.

  • Mfr # 75504
  • Zoro # G504146874

product price: 
$
12.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75504
Zoro #
G504146874
UPC #
81838755041
Country of Origin
China

Description

Depressed center grinding wheel. type 27-masonry. Silicon carbide grit and premium resin bond for professional results. For use on concrete, brick, cast iron and other masonry materials. Fiberglass reinforced for safety and increased durability. Spec C24R grind masonry. 13,300 safe RPM.

Features
  • Masonry Grinding Wheel Type27 - 4.5 x 0.25 in.
Specifications
  • Dimension: 0.5 x 4.5 x 4.5 in.
  • Cube: 10.13
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.