Shop CENTURY DRILL & TOOL

75548 Metal Grinding Wheel Type 27 - 5 x 0.25 in.

  • Mfr # 75548

  • Zoro # G704146810


product price:  $19.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75548
Zoro #
G704146810
UPC #
81838755485
Country of Origin
China

Description

Depressed center grinding wheel. Type 27 (metal). Aluminum oxide grit and premium resin bond for professional results. For use on all types of ferrous metals. Fiberglass reinforced for safety and increased durability. Spec A24R grind metal. 12,200 safe RPM.

Features
  • Metal Grinding Wheel Type 27 - 5 x 0.25 in.
Specifications
  • Dimension: 1.9 x 4.5 x 4.5 in.
  • Cube: 38.48
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.