Shop CENTURY DRILL & TOOL
Create Account
75584 4.5 in. Zircona Grit Flap Disc - 120 Grit
- Mfr # 75584
- Zoro # G404146844
product price:Â
$
20.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75584
- Zoro #
- G404146844
- UPC #
- 81838755843
- Country of Origin
- China
Description
Sanding discs. Zirconium flap disc. Made form premium abrasive cloth and zirconium grit for grinding and finishing. Will mot mar, splinter, stain and will run cooler than other abrasive wheels. For use on all ferrous and non-ferrous metals. 13,300 safe RPM.
Features- 4.5 in. Zircona Grit Flap Disc - 120 Grit
- Dimension: 1.75 x 4.5 x 4.5 in.
- Cube: 35.44
- Weight: 0.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.