81212 Glass & Tile Masonry Drill Bit - 0.18 in.

  • Mfr # 81212
  • Zoro # G603718934
product price: 
$
16.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81212
Zoro #
G603718934
UPC #
81838812126
Country of Origin
China

Description

Glass and tile masonry drill bit. Reinforced micrograin carbide tip remains sharper longer with less tip breakage than standard glass and tile drill bits. For cutting mirror , glass, china, ceramic tile and extra hard masonry materials (marble and slate). 3 flat shank.

Features
  • Glass and Tile Masonry Drill Bit - 0.18 in.
Specifications
  • Dimension: 1 x 4 x 7 in.
  • Cube: 28
  • Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews